missing translation for 'onlineSavingsMsg'
Learn More

Labnet™ Spectrafuge™ 24D

High performance and precise operation sets the Spectrafuge™ 24D microcentrifuge apart in its class.

Brand:  Labnet™ C2400-B-230V

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11402017

  • 13300.00 NOK / Each
Estimated Shipment: 22-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • The Spectrafuge 24D microcentrifuge combines innovations such as a unique, easy access rotor, exclusive multi-flow air cooling system and high-performance drive with a digital microprocessor that precisely regulates operation.
  • Parameters are selected with two 'smart' knobs and values are shown on large, easy to read, LED displays. Speed can be set and displayed in rpm or g-force while runs may be timed, continuous or momentary.
  • The unique design of the 24-place aluminum rotor allows easy access to the tops of the tubes. An optional StripSpin™ adapter fits onto the rotor for spinning 0.2 mL tubes and strips. A powerful, brushless motor quickly accelerates the rotor to set speed.
  • Air enters the centrifuge through vents on the back of the housing and is circulated in multiple directions to maximize cooling. The result is a cool running microcentrifuge that keeps samples close to ambient temperature, even during extended runs at maximum speed. For samples that require below ambient temperatures, the Spectrafuge 24D may be used in a cold room.
    • Complete with easy access, 24 x 1.5/2.0 mL rotor
    • Set and view speed in rpm or g-force
    • Digital set and display of parameters
    • Quiet and cool running
Specifications

Specifications

24 x 1.5/2.0 mL
1 to 30 min. or Continuous
Digital Microcentrifuge
21.6 x 23.5 x 29.3 cm (8.5 x 9.25 x 11.5 in.)
50/60 Hz
Blue
16,300 x g
4°C to 35°C
500 rpm to 13,300 rpm
8.1 kg (18 lb.)
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers