missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Spectrafuge™ 24D
Description
- The Spectrafuge 24D microcentrifuge combines innovations such as a unique, easy access rotor, exclusive multi-flow air cooling system and high-performance drive with a digital microprocessor that precisely regulates operation.
- Parameters are selected with two 'smart' knobs and values are shown on large, easy to read, LED displays. Speed can be set and displayed in rpm or g-force while runs may be timed, continuous or momentary.
- The unique design of the 24-place aluminum rotor allows easy access to the tops of the tubes. An optional StripSpin™ adapter fits onto the rotor for spinning 0.2 mL tubes and strips. A powerful, brushless motor quickly accelerates the rotor to set speed.
- Air enters the centrifuge through vents on the back of the housing and is circulated in multiple directions to maximize cooling. The result is a cool running microcentrifuge that keeps samples close to ambient temperature, even during extended runs at maximum speed. For samples that require below ambient temperatures, the Spectrafuge 24D may be used in a cold room.
- Complete with easy access, 24 x 1.5/2.0 mL rotor
- Set and view speed in rpm or g-force
- Digital set and display of parameters
- Quiet and cool running
Specifications
Specifications
| Capacity | 24 x 1.5/2.0 mL |
| Max. RCF | 16,300 x g |
| Timer | 1 to 30 min. or Continuous |
| Temperature Range | 4°C to 35°C |
| Type | Digital Microcentrifuge |
| Maximum Speed Range | 500 rpm to 13,300 rpm |
| Dimensions (HWD) | 21.6 x 23.5 x 29.3 cm (8.5 x 9.25 x 11.5 in.) |
| Net Weight | 8.1 kg (18 lb.) |
| Frequency | 50/60 Hz |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?