missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Specialty Waters

Product Code. p-6054433
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 13432219

Brand: Thermo Scientific™ 11201A/CTOC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured, packaged and tested to exacting standards, these specialty waters are highly purified low TOC water in 1L bottles or 4L glass jugs.

Manufactured and packaged and tested to exacting standards, Thermo Scientific™ Specialty Waters are highly purified Low TOC Water in 1L bottles or 4L glass jugs. Thermo Scientific products for Total Organic Carbon (TOC) analysis include sampling and storage containers, autosampler compatible vials and culture tubes as well as low TOC water.

  • Packaged in pre-cleaned amber glass containers inside Class 10 environment
  • Purity exceeds 17 MegaOhm resistivity
  • Low organic and inorganic impurities at time of packaging
  • Processing includes reverse osmosis, activated carbon, and ultraviolet TOC reduction
  • Filtered to 0.1 micron through hydrophobic membrane filters
  • Certified to contain less-than50 ppb TOC
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.7 in.
Includes Filled with TOC Water
Material Glass
No. per Case 12
Certifications/Compliance Certified to contain < 50 ppb Total Organic Carbon
Closure Included Yes
Height (Metric) 205.74 mm
Product Type Bottle
Height (English) 8.1 in.
Closure Liner PTFE/Silicone
Closure Size 33-430 mm
Diameter (Metric) 93.98 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.