missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Carboy with Spigot

Product Code. p-9078005 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
10 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30193455

Brand: Bel-Art™ F118460025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For storing and dispensing large batches of culture media, distilled water, and other solutions.

  • Rugged, FDA-grade polypropylene carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages
  • USP Class VI certified for demands of biotechnology and pharmaceutical industries
  • Excellent chemical resistance
  • Large handles for ease of transport
  • All components are steam autoclavable at 121°C (250°F): when autoclaving, do not engage cap threads
  • The 83 mm screw cap includes a built-in silicone gasket for positive seal
  • Molded-in bung accepts optional easy-to-use spigot and is located low on carboy for more complete drainage

Specifications

Autoclavable Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance USP Class VI, 21CFR177.1520, FDA
Closure Material Polypropylene
Closure Type Threaded
Color White
Disposable Reusable
For Use With (Application) For storing and dispensing large batches of culture media, distilled water and other solutions
Includes Two large handles, Spigot
Material Polypropylene
Mouth Style Wide
Neck Style Threaded
Product Type Carboy with Spigot
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.