missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Solvex™ 37-185 Series Nitrile Chemical Resistant Gloves

Product Code. 11347134 Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 11347134

Brand: Ansell Edmont™ 37185_11

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to deliver optimal results in wet or dry work environments. Ansell Edmont™ Solvex™ 37-185 Series Nitrile Chemical Resistant Gloves are high-comfort, chemical resistant glove for wide range of applications.

  • Chemical and liquid protection gloves
  • High performance nitrile compound provides better combination of chemical resistance and strength
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
  • Fully reusable, with an unequaled abrasion resistance, it provides better comfort for the wearer
  • Ideal choice for safe handling in wide range of work environments where harsh chemicals are present
  • FDA Food Approved
  • Suitable for heavy-duty cleaning applications
  • High levels of flexibility, comfort and dexterity
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • Sand patch finish gives the glove smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts

Applications:

  • All food processing applications that have food contact
  • Filling, blending and charging of raw materials
  • Forging operations
  • General pumping work
  • Handling incoming goods
  • Handling outgoing goods: cans, vessels, bulk pack and cartons
  • Loading and unloading process equipment
  • Opening and draining pumps valves or lines
  • Opening furnaces draining pumps valves or lines and crackers BTX process
  • Painting
  • Supervision of running operation
  • Testing
  • Transferring liquids and solids between vessels and tanks and process equipment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2007
Color Green
Latex Free Yes
Material Nitrile
Product Type Immersion Gloves
Size 11
Style Grip design: Sandpatch
Thickness (Metric) 0.56 mm
For Use With (Application) Food
Glove Cuff Style Gauntlet
Packaging Type 1 pair/polybag, 12 polybags/carton
Length (Metric) 457 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.