missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Glass Sterilizing Jars
Description
- Manufactured from soda lime glass
- Available in a range of capacities
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Diameter (Metric) Outer Neck | 90 mm |
| For Use With (Application) | Sterilizing Purposes in the Laboratory |
| Includes | Metal Clip Closure and Rubber Seal |
| Material | Soda Lime Glass |
| Quantity | 6Pack |
| Sterility | Sterile |
| Weight (Metric) | 3.07 kg |
| Shape | Round |
| Height (Metric) | 178 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?