missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Smartsit High Laboratory Chair

Product Code. p-7227799
Encompass_Preferred
Click to view available options
Color:
Black
Blue
Gray
Red
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17773399

Brand: Techsit™ TS6002Black

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This antimicrobial laboratory chair boasts a foot ring on glides, and is suitable for bench height.

  • Easy to clean
  • Adjustable foot ring on glides
  • Hard wearing
  • Ergonomically designed and contoured seat and back

Specifications

Color Black
Adjustable (Height) Yes
Back Style Ergonomic
Certifications/Compliance Cleanroom Class 5
Finish Polyurethane
Frame Material Steel
Seating Height 590 to 830 mm
Warranty 5 Year
Weight (English) 15 kg
Wheel Type Glide
Width (Metric) 480 mm
With Armrest No
With Backrest Yes
With Casters No
Footrest Yes
With Lumbar Support Yes
With Tilt No
Seating Type High Bench Height
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.