missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Smartsit High Laboratory Chair
Description
- Easy to clean
- Adjustable foot ring on glides
- Hard wearing
- Ergonomically designed and contoured seat and back
Specifications
Specifications
| Color | Blue |
| Adjustable (Height) | Yes |
| Back Style | Ergonomic |
| Certifications/Compliance | Cleanroom Class 5 |
| Finish | Polyurethane |
| Frame Material | Steel |
| Seating Height | 590 to 830 mm |
| Warranty | 5 Year |
| Weight (English) | 15 kg |
| Wheel Type | Glide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?