missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Core RGR Thermal Transfer Printer Ribbon

Product Code. 15870857
Change view
Click to view available options
Width (English):
3.3 in.
4.3 in.
Unit Size:
Each
Pack of 6
Product Code. Width (English) unitSize
15870857 4.3 in. Pack of 6
11593135 3.3 in. Each
2 options
This item is not returnable. View return policy

Product Code. 15870857

Brand: Brady™ 236787

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Small core thermal transfer RGR ribbons with high resistance against smearing and chemicals.

Strong environmental resistance against smearing and chemicals.

  • Reliable, sharp-edge print quality maximizes bar code readability

Specifications

Color Black
For Use With (Equipment) THT 76 mm Core Printer, BP-4000 Printer, BP-4320 Printer
Material Wax, Resin
Length (English) 295 ft.
Width (English) 4.3 in.
Length (Metric) 90 m
Width (Metric) 110 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Quantity 6
Alternate Part Number RGR-110
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.