missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Slip Resistant, Fine Resilient Tape

Product Code. p-7213705
Click to view available options
Width (Metric):
25 mm
51 mm
Unit Size:
4 rolls
This item is not returnable. View return policy

Product Code. 17108760

Brand: 3M™ Safety-Walk™ 7100139049

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High friction, fine resilient textured, and slip resistant material. Reverse side is coated with a pressure sensitive adhesive protected by a removable liner. For wet, barefoot traffic areas.

  • Fine textured, light duty anti-slip surface
  • Pressure-sensitive adhesive backing provides enhanced safety
  • Installation is as easy as press-in-place
  • High performance, water-resistant adhesive is ideal for wet conditions
  • Designed for barefoot-traffic areas
  • Available in white or clear, in a variety of sizes
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 18.3 m x 25 mm
For Use With (Application) Wet, Barefoot Traffic Areas
Length (English) 60 ft.
Length (Metric) 18.3 m
Packaging Quantity 4 Pk.
Width (English) 1 in.
Width (Metric) 25 mm
Adhesive Type Acrylic
Color Transparent
Type Floor Tape
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.