missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silanized Glass Screw Neck Vial, 8-425 thread, small opening
Standard vials for GC and HPLC.
Brand: Fisherbrand™
Additional Details : Weight : 0.23040kg
Description
- Standard vials for GC and HPLC
- Specially suitable for VWR (Merck™)/Hitachi instruments Broad range of Micro-Inserts
- Vials and seals also available as 2in1 KIT
- Small opening requires Micro-Inserts with a diameter of 5mm
Specifications
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
32 mm | |
ND8 |
11.6 mm | |
1.9 mL | |
Screw | |
Flat Bottom | |
100 | |
Yes |