missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silanized Glass Screw Neck Vial, 8-425 thread, small opening

Standard vials for GC and HPLC.

Brand:  Fisherbrand™

449.35 NOK valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 11575904

  • 473.00 NOK / Pack of 100
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Standard vials for GC and HPLC
  • Specially suitable for VWR (Merck™)/Hitachi instruments Broad range of Micro-Inserts
  • Vials and seals also available as 2in1 KIT
  • Small opening requires Micro-Inserts with a diameter of 5mm
Specifications

Specifications

Silanized
11.6 mm
1.9 mL
Screw
<110 μL
Flat Bottom
100
No
Clear
Glass
GC, HPLC
Polypropylene Box
1.5 mL
32 mm
ND8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers