missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Gas Dosing Controller
Click to view available options
Airflow Rate:
2 to 10 L/min
Unit Size:
Each
Description
- Controls the inlet of gas into the SICCO™™ Glove Box to reduce gas consumption
- Set consists of a gas dosing controller, a sensor cable, tubing for connecting the flow meter with the measuring instrument and a power cable
- Electrical power connection and two free cable lead-ins (one for gas supply and one for the sensor) are required
- Setting Range Humidity: 0 to 50% rF / rH
- Setting Range Temperature: -20 to 60°C
- Display Range: 0.1 to 99%, -30 to 70°C
- Accuracy of Sensor: ±3% rF/rH, ±0.5°C
- Resolution: 0.1 °rF/rH, 0.1°C
- To achieve constant humidity inside the work space of your glove box, it is recommended to use the SICCO™ Gas Dosing Controller, which is installed between the gas tap and the glove box
- Need one cable for inserting the sensor and the other for connecting the tube of the Gas Dosing Controller with the work space of the glove box
- Simply adjust the required relative humidity directly on the Gas Dosing Controller, the gas supply is open
- When the adjusted value is reached, the supply on the Gas Dosing Controller closes; the sensor inside the work space constantly monitors humidity
- Once humidity deviates for more than 1% of adjusted value, gas supply automatically opens again after 3 minutes so that humidity is kept on the same level
- Time lag of 3 min prevents an unnecessary inlet of gas (i.e. if the door of the glove box is only opened for a short period of time)
- For a deviation larger than 5% an alarm signal sounds
- By means of automatic switch-on and switch-off function, you can save up to 60% of gas
Specifications
Specifications
| Airflow Rate | 2 to 10 L/min |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 Kg |
| Length (English) | 3.9 ft. |
| Includes | Gas Dosing Controller, 1200 mm Sensor Cable, Tubing for Connection |
| Length (Metric) | 1.2 m |
| Voltage | 230 V |
| Frequency | 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction