missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow Metal Laboratory Bowl

Product Code. 17514296 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
2.5 L
3 L
5 L
6 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17514296 6 L Each
17564286 1 L Each
17574286 2 L Each
17584286 2.5 L Each
17594286 3 L Each
17504296 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17514296 Supplier Buerkle™ Supplier No. 42080025
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This stainless steel bowl is ideal for disinfecting instruments as well as for carrying different devices or samples.

  • For cleaning, disinfecting, sterilizing, or storing laboratory cutlery
  • Stable and hygienic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 6 L
Dimensions (L x W x H) 500 x 300 x 50 mm
Height (Metric) 50 mm
Length (Metric) 500 mm
Material Metal
Width (Metric) 300 mm
Length (English) 20 in.
Height (English) 2 in.
Width (English) 11.8 in.
Capacity (English) 1.6 gal.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.