missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Printer Labels
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Transparent |
| Finish | Matte |
| Material | Self-laminating Polyester |
| Print Technology | Thermal Transfer |
| For Use With (Application) | For laboratory identification |
| For Use With (Equipment) | BMP™71 |
| Labels per Row | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?