missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Drain Tubing for Microsart™ Counters

Silicone Drain Tubing

Brand:  Sartorius 1ZA---0002

Additional Details : Weight : 0.10000kg

Product Code. 15962600

  • 610.00 NOK / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

For use with Microsart Counters

  • Silicone
  • Length: 1m
  • Dia.: 12mm
  • Wall thickness: 3mm

Specifications

Specifications

Drain Tubing
0.47 in.
3.2 ft.
0.3cm
Silicone
12cm
1m
Microsart™ counter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers