missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for Combisart™ Systems: Dosing Syringe

Product Code. 10069060 Shop All Sartorius Products
Change view
Click to view available options
Display Type:
None
Unit Size:
Each
Product Code. Display Type unitSize
10069060 None Each
1 options
This item is not returnable. View return policy

Product Code. 10069060

Brand: Sartorius 166852

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dosing syringe for use with Sartorius Combisart Systems

  • Use to moisten nutrient pads with water
  • Capacity, 0.5 - 5mL
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dosing Syringe
Display Type None
Capacity (Metric) 0.5 to 5 mL
For Use With (Application) Used to moist the nutrient pads with Water
For Use With (Equipment) Combisart System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.