missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Sampling Scoop, Non-Sterile
BIOPHARMAGREENER_CHOICE

Product Code. p-7224796 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Size:
195 x 58 x 44 mm (LxWxH)
205 x 40 x 27 mm (LxWxH)
218 x 49 x 33 mm (LxWxH)
255 x 92 x 53 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17609800

Brand: Heathrow Scientific 120858

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable sampling scoops that are designed for easy sample retrieval of granules, powders, and pastes. The scoops are intended for single use to prevent contamination of bulk sample material.

  • Durable Design
    • Large, wide openings for easy sample retrieval
    • Flat bottom to stabilize sample on scale or flat surface
    • Lot traceable
    • Shatterproof constructed of inert, BSE/TSE free material
    • Features a long handle to access deep container
  • Safe Sample Recovery
    • Non-Sterile
    • Disposable to ensure no chemical cross-contamination
    • Made from FDA food grade polystyrene in an ISO 8 Class clean room
    • Meets quality control and GMP requirements for sampling

Specifications

Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (Metric) 60 mL
Color White
Certifications/Compliance REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004
Disposable Single-use
Product Type Scoop
For Use With (Application) Sampling Granules, Powders, and Pastes
Size 205 x 40 x 27 mm (LxWxH)
Width (Metric) 40 mm
Material Polystyrene
Length (Metric) 205 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.