missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Durable Design
- Large, wide openings for easy sample retrieval
- Flat bottom to stabilize sample on scale or flat surface
- Lot traceable
- Shatterproof constructed of inert, BSE/TSE free material
- Features a long handle to access deep container
- Safe Sample Recovery
- Non-Sterile
- Disposable to ensure no chemical cross-contamination
- Made from FDA food grade polystyrene in an ISO 8 Class clean room
- Meets quality control and GMP requirements for sampling
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (Metric) | 250 mL |
| Color | White |
| Certifications/Compliance | REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 |
| Disposable | Single-use |
| Product Type | Scoop |
| For Use With (Application) | Sampling Granules, Powders, and Pastes |
| Size | 195 x 58 x 44 mm (LxWxH) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

