missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ High-Purity Pressure Tubing
Click to view available options
Overall Length (English):
50 ft.
Unit Size:
15m
Description
- Extremely low sorption to aqueous fluids
- Plasticizer free
- Tough braid reinforcement for elevated working pressures
- Meets USP Class VI and FDA Criteria
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Tygon |
| Overall Length (English) | 50 ft. |
| Maximum Pressure | 150 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction