missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safewear PE Long Apron, 18 μm
GREENER_CHOICE

Product Code. 31781343 Shop All Medicom Products
Change view
Click to view available options
Size:
Universal
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31781343 Universal Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781343 Supplier MEDICOM Supplier No. 50.201BL
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The polyethylene apron with stretchable PE ties offers an economical and hygienic solution, with one-by-one dispensing and color coding.

  • Attached with resistant stretchable PE ties
  • One by one distribution system to avoid contamination of the entire batch when the apron is taken out of its dispenser bag
  • Possibility of color coding
  • Adapts to different body shapes
  • Food contact

Specifications

Type Apron
Size Universal
Material Polyethylene
Color Blue
Disposable Single-use
Closure Type Adjustable Ties
Sterility Non-sterile
Dimensions (L x W) 140 x 78 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.