missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 25 EC - T - C Autoclavable Dispersing Tool

Product Code. p-7241146 Shop All IKA Products
Change view
Click to view available options
Model:
S 25 EC - T - C - 18 G
S 25 EC - T - C - 18 G ST
S 25 EC - T - C - 25 G
Volume Range (Metric):
0.01 to 1.5 L
0.05 to 2 L
Unit Size:
Each
Product Code. Model Volume Range (Metric) unitSize
17573656 S 25 EC - T - C - 18 G 0.01 to 1.5 L Each
17583656 S 25 EC - T - C - 25 G 0.05 to 2 L Each
17563666 S 25 EC - T - C - 18 G ST 0.01 to 1.5 L Each
3 options
This item is not returnable. View return policy

Product Code. 17573656

Brand: IKA™ 0020108998

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This IKA autoclavable dispersing tool is suitable for general applications involving high speed and high shear mixing, crushing in liquid, emulsification, particle size reduction in solution and vigorous dissolving of miscible and immiscible solids and liquids in a liquid medium.

  • This autoclavable dispersing tool is suitable for general applications involving high speed and high shear mixing, crushing in liquid, emulsification, particle size reduction in solution and vigorous dissolving of miscible and immiscible solids and liquids in a liquid medium. It is particularly recommended for dispersing applications in the fields of biochemistry or pharmacy, e.g. to emulsify heat-sensitive intermediate APIs.
  • The integrated temperature sensor enables temperature measurement during use. Operating time is logged through the associated disperser T 25 easy clean digital or control. An indication on the display informs the user that maintenance is required.
  • As the name ''easy clean'' implies, the dispersing tools are particularly easy to clean: by simply turning and lowering the clamp, the shaft and rotor can be extended from the shaft until the whole rotor comes out of the stator. Then the shaft tube of the tool can be completely rinsed from inside.
  • Note: only compatible with the dispersers T 25 easy clean digital and control. The temperature sensing function of the T tools can only be activated when used in combination with the T 25 easy clean control.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Tool
Speed 25,000 rpm
Volume Range (Metric) 0.01 to 1.5 L
Immersion Length 45 to 150 mm
Autoclavable Autoclavable
Length (Metric) Shaft 191 mm
Material AISI 316 L, Ceramic
Model S 25 EC - T - C - 18 G
Sterilization Method All Methods Except Hot Air
Temperature Range (Metric) 0°C to 125°C
Weight (Metric) 0.634 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.