missing translation for 'onlineSavingsMsg'
Learn More

Labnet™ Rotisserie for Revolver™ Tube Mixer

Product Code. 11456687
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Holds:
10 x 15 mL, 16 x 5/7 mL Tubes
36 x 1.5/2.0 mL Tubes
6 x 50 mL Tubes
missing translation for 'unitSize'
Pack of 150
Pack of 7.2
Pack of 90
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11456687 6 x 50 mL Tubes Pack of 90
11436687 10 x 15 mL, 16 x 5/7 mL Tubes Pack of 150
11426687 36 x 1.5/2.0 mL Tubes Pack of 7.2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11456687 missing translation for 'mfr' Labnet™ missing translation for 'supplierNo' H560050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Interchangeable Rotisseries for Revolver™ Tube Mixer allow for mixing of all common lab tubes.

  • Labnet's Revolver™ lab sample rotator accepts a variety of tube sizes and mixes them horizontally, vertically, or any position in between. Changing the mixing angle is easy - simply turn the rotisserie. No tools are required.
    • Complete 360° rotation
    • Adjustable 0° to 90° mixing angle
    • Interchangeable rotisserie options for all common lab tubes.
    • Independently adjustable rotisseries
    • Cold room and incubator compatible
    • Interchangeable rotisseries accept tubes from 1.5 ml to 50 ml.
  • Each rotisserie is split into two halves. Each of the halves can be exchanged to mix more than one tube type at the same time. Each rotisserie half can be rotated independently from a center point on the shaft. Placing the halves in line with the shaft produces an end over end tumbling motion, similar to that used to mix blood tubes. Rotating the rotisserie at a right angle to the shaft produces a gentle mixing motion, ideal for delicate samples. Any position in between these two extremes may be selected to achieve the desired mixing action. Rotation speed is fixed at 18 rpm (20 rpm for 230V models).

Specifications

Holds 6 x 50 mL Tubes
Product Type Rotisserie
For Use With (Application) Mixing Lab Tubes
For Use With (Equipment) Revolver™ Tube Mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.