missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Corrosion-resistant parts are ideal for pumping corrosive gases such as Cl2, HBr, F3CCO2H, and HOAC
- Pumps draw clean oil from top of oil reservoir, not from the bottom as do direct-drive pumps
- Large oil reservoir dilutes contaminants
- Lower pump speed (less than 580 rpm) results in less wear, cooler operation, and longer service life
- Bubbler tube in the oil reservoir allows nitrogen gas purging, resulting in lower operating temperature, reduced corrosion rate, and extended pump oil life
Specifications
Specifications
| Horsepower | 1/2 hp |
| Motor Type | ODP |
| Amperage | 2.8 amp |
| Includes | Clamp, Centering Ring, NW Flange to Hose Barb Fitting, Pump Oil, and Instruction Manual |
| Dimensions (L x W x H) | 48.9 x 36.2 x 40 cm (19.25 x 14.25 x 15.75 in.) |
| Model | 1402N-50 |
| Noise Level | 59 dB |
| Temperature (English) Max. | 145°F |
| Temperature (Metric) Max | 63°C |
| Flow Rate | 5.6 CFM |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?