missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Repositionable Labels for Food Traceability
Click to view available options
Dimensions (LxW):
100 x 55 mm
Unit Size:
Each
Description
- Identification labels necessary for food traceability of control samples, perfect to comply with HACCP method, for self-inspecting specimen dishes.
- Information to fill in: production date and day, time, product description, employee, expiry date.
- White stick-on label.
- Sticks well, can be removed without leaving any glue residue.
- Does not stick to previously frozen containers.
- Dispenser box of 350 repositionable labels 85 x 32 mm.
- Resists to both cold and humidity.
- Operating temperatures: -10°C to +70°.
Specifications
Specifications
| Adhesive Type | Removable |
| Coating | None |
| Color | White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Paper |
| Printable Sides | Front |
| Product Type | Label |
| Sterility | Non-sterile |
| Quantity | 350 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction