missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Removable Needle for Agilent Autosampler Syringes
Description
- Needle length is the exposed length of needle
- For use with Agilent Technologies autosamplers
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (Metric) Outer | 0.47 mm |
| Product Type | Replacement Needle |
| Length (Metric) Needle | 42 mm |
| Needle Point Style | Cone |
| For Use With (Equipment) | Syringes (10μL) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?