missing translation for 'onlineSavingsMsg'
Learn More

GA International Removable Autoclave-Resistant Thermal-Transfer Labels

Product Code. 17864486
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 25.4 mm
31.8 x 22.2 mm
50.8 x 25.4 mm
67 x 7 mm
76.2 x 50.8 mm
9 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 8000
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Diameter (Metric) unitSize
17864486 101.6 x 25.4 mm 76.2 mm Pack of 2000
17884756 67 x 7 mm 25.4 mm Pack of 2000
17884656 67 x 7 mm 76.2 mm Pack of 4000
17814486 101.6 x 25.4 mm 25.4 mm Pack of 1000
17894756 50.8 x 25.4 mm 25.4 mm Pack of 1000
17844276 50.8 x 25.4 mm 76.2 mm Pack of 2000
17824276 76.2 x 50.8 mm 25.4 mm Pack of 1000
17854486 76.2 x 50.8 mm 76.2 mm Pack of 1000
17804286 9 mm 25.4 mm Pack of 4000
17874766 9 mm 76.2 mm Pack of 8000
17884396 31.8 x 22.2 mm 25.4 mm Pack of 1000
17834196 31.8 x 22.2 mm 76.2 mm Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17864486 Supplier GA International Supplier No. AUTR127C32WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable autoclave-resistant labels are intended for identifying items that will undergo sterilization in steam autoclaves, dry heat ovens and gamma irradiators.

  • Glove-friendly adhesive won't stick to your gloves and ensures the labels are readily removable without leaving behind any adhesive residue
  • Can resist elevated temperatures, ideal for autoclave sterilization cycles at ideal for multiple autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands

Specifications

Autoclavable Autoclavable
Adhesive Type Removable
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (L x W) 101.6 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.