missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Rectangle and Circle Cryogenic Barcode Labels for Liquid Nitrogen Storage on Small Roll
Click to view available options
Color:
Green
White
Yellow
Dimensions (LxW):
23.9mm x 12.7mm + 11.1 mm
25.4mm x 12.7mm + 9.5 mm
28.6mm x 19.1mm + 11.1 mm
31.8 x 16 mm and 11.1 mm Circle
31.8 x 16 mm and 9.5 mm Circle
31.8mm x 12.7mm + 11.1 mm
31.8mm x 12.7mm + 9.5 mm
36.5 x 14 mm and 9.5 mm Circle
Unit Size:
Pack of 2000
Description
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Each row has one rectangular and one round label
- Available in a variety of colors and sizes
- Stored on a 25.4 mm roll
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 2 Labels |
| Quantity | 2000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction