missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Spherical

Product Code. 11592194
Click to view available options
Capacity (Metric):
0.25 L
1 L
6 L
10 L
20 L
Diameter (Metric) Outer:
85 mm
131 mm
236 mm
280 mm
350 mm
Includes:
Lab Flange 100 LF
Lab Flange 150 LF
Lab Flange 200 LF
Lab Flange 60 LF
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11592194

Brand: Lenz Laborglasintrumente 06005170

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Without graduation
  • With laboratory flange LF
  • With groove
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 1 L
Material Duran Glass
Height (Metric) 175 mm
Includes Lab Flange 60 LF
No. per Pack 1 Ea.
Diameter (Metric) Outer 131 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.