missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Intuitive touchscreen in combination with most precise weighing technology
- Improved workflows with easy-to-use application programs
- Generate GLP-compliant documents in a breeze with 'plug and work' connectivity
- Easy operation of balance without having to read a manual thanks to new user interface and color touchscreen
- Integrated application programs and intuitive user guidance for greater efficiency in your daily lab routine
- Highest accuracy and convenience ensured at all times by the isoCAL fully automatic internal adjustment feature
- Easier record keeping using balance's directly integrated PC functions and connectivity to Sartorius™ lab printer
Specifications
Specifications
| Certifications/Compliance | Council Directive 2009/23/EC, EN 45501:1992, OIML R76:2006 |
| Capacity | 610 g |
| Display Type | Color Touchscreen |
| Readability | 1 mg |
| Material | Glass |
| Model | Electronic Toploading Balances |
| Stabilization Time | 1 s |
| Electrical Requirements | 100/240 V, 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?