missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quantitative Filter Papers
These Quantitative Papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius FT-3-101-142
Additional Details : Weight : 0.13300kg
Description
- Made of 100% cotton linters
- Ash-free (ash content ≤0.01% according to DIN 54370)
- Wet-strengthened
- Color-coded box for easy selection
- 100 discs per pack
Specifications
Disc | |
12 to 15 μm | |
Non-sterile | |
142 mm (5.6 in.) |
Cellulose | |
Wide-pore | |
100 Pk. | |
Certified Quality |