missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ LargeFlat Compact Scales

Product Code. 17738959
Encompass_Preferred
Change view
Click to view available options
Capacity:
1.5 kg
3 kg
6 kg
15 kg
30 kg
Readability:
0.05 g
0.1 g
0.2 g
0.5 g
1 g
Unit Size:
Each
Product Code. Capacity Readability unitSize
17738959 3 kg 0.1 g Each
17718959 1.5 kg 0.05 g Each
17758959 6 kg 0.2 g Each
17728959 15 kg 0.5 g Each
17748959 30 kg 1 g Each
5 options
This item is not returnable. View return policy

Product Code. 17738959

Brand: Minebea Intec™ EFLF2P330D

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact large scale with configurable operation and alert beeper.

  • For weighing, weighing in percent, counting, check weighing, check percentage, check counting, averaging, totalization, display hold
  • Standard charging via USB-C
  • 35 mm weight display
  • Up to 500 continuous use between recharges with 12 hours recharge time
  • 3 LED (yellow, green, red) with configurable operation and alert beeper
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 500 hr.
Calibration External
Capacity 3 kg
Display Type Backlit LCD
Readability 0.1 g
Protection Class IP43
Resolution 30,000 d
Stabilization Time 1 sec.
Dimensions (L x W x H) 310 x 302 x 85 mm
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.