missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PTFE Vacuum Tubings with Small Flanges KF
Click to view available options
Tubing Size:
500mm
1000mm
Diameter (Metric) Outer:
16 mm
25 mm
Unit Size:
Each
Description
- hose ribbed only on the outside, almost smooth walls on the inside. Therefore no accumula-tion of liquids or particles like in corrugated hoses and high gas conductivity due to reduced turbulence
- PTFE material with excellent chemical resistance
- PTFE material is antistatic according to BS 5958:1991 / EN ISO 8031, < 107Ohm resistiv-ity between hose and flanges to prevent electrostatic charging on the inside or outside. However, the tubing must not be used for grounding of equipment.
Specifications
Specifications
| Material | PTFE |
| Diameter (Metric) Outer | 25 mm |
| Packaging Quantity | 1 Each |
| Tubing Size | 500mm |
| Product Type | Vacuum Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction