Learn More
Thermo Scientific™ PTFE-Lined Closed Caps

Description
Thermo Scientific™ PTFE-Lined Closed Caps are replacement caps for Thermo Scientific glass environmental sample bottles, jars, jugs and vials. The same high quality PTFE-lined caps used on our Thermo Scientific glass environmental sample containers. The PTFE liner is bonded to the cap so it won't fall out or become separated from the cap.
- White polypropylene closed top cap with bonded PTFE liner
- 24-414 cap has a PTFE-faced silicone liner for added cushion and an extra secure seal when used with bottles and VOA vials
Includes:
Cap with bonded liner
Compatible with:
For use with Thermo Scientific glass environmental sample bottles, jars, jugs and vials.
Specifications
Specifications
| Certification Parameters | None |
| Color | White |
| Description | Closed top cap |
| Material | Polypropylene |
| No. per Case | 24 |
| Level | Unprocessed |
| Liner Material | PTFE |
| Neck Finish | 58-400 |
| Certifications/Compliance | Manufactured under an ISO certified quality management system. |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.