missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Protektor Line 2232 Shoes
Description
- CE EN ISO 20345:2011 S3 SRC
- Smooth leather
- Black
- Steel toe cap
- Penetration resistant steel midsole
- Slip resistance PU outsole sole
- Antistatic
- Leather lining
- Double velcro fastening
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
| Color | Black |
| Material | Leather |
| Size | 46 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 2232 |
| Toe Material | Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?