Learn More
Fisherbrand™ Polystat™ Heating Circulator
Removable front grille for cleaning condenser and access to the drain. Fisherbrand™ Polystat™ Heating Circulator has cooling capacity over the entire temperature range of 200 to -40 ° C without danger to the compressor.
Brand: Fisherbrand™
Additional Details : Weight : 0.50000kg
Description
- Temperature range of -12 to -40 °C
- Digital display
- DIN 12876
- Socket for external temperature probe
- Chiller (all models)
Specifications
Heating circulators | |
60w at -20°C, 200W at 0°C, 260w at 20°C (Medium Ethanol) | |
LED | |
±0.03°C | |
12 cm | |
14 cm | |
230 V | |
50 Hz |
Classification III (NFL) according to DIN 12876-1 | |
-25°C to +150°C | |
Polystat 36 +R3 | |
23 cm | |
61 cm | |
230 V 50 Hz 12 A | |
12 A |