missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene 'Y' Shaped Tapered Connectors
Click to view available options
Diameter (Metric):
4 to 6 mm
Unit Size:
Pack of 100
Description
Manufactured from Polypropylene. Kartell™ 120° Y Shaped Connectors with Tapered Ends are useful for straight connecting tubes of various diameters.
Tapered Ends
120°
Polypropylene
CE, IVD certifications
Specifications
Specifications
| Certifications/Compliance | CE IVD |
| Diameter (Metric) | 4 to 6 mm |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With | Connecting tubes of various diameters |
| Packaging Quantity | 100 Pack |
| Port Size | 1.5mm Bore |
| Shape | Y |
| Color | Natural |
| Product Type | Y Tapered Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction