Learn More
Masterflex™ Antimicrobial Reducing Connector Barbed Fittings
These single barb fittings offer natural silver (Ag) protection for the fitting in applications where microorganism growth is likely. Using the AgION™ technology the fittings inhibit the growth of microorganisms on the surface of the fitting.
Brand: Masterflex™ 06368-95
Additional Details : Weight : 0.09000kg
Description
- Prevents the growth of bacteria, fungi, mold and mildew
- Easily connect fluid paths without the use of tools
- Meets EPA standards
- NSF 51, 61 and FDA compliant
- Silver protection is not temperature sensitive and remains effective over time
- Silver treatment will not contaminate your sample
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- No leaks, flow restrictions or costly downtime
- Sterilization by ethylene oxide (ETO) or gamma
Specifications
Barbed Fitting | |
1/2 x 5/8 in. tubing I.D. | |
Prevents growth of bacteria, fungi, mold and mildew | |
Ethylene Oxide, Gamma | |
Light Blue |
Polypropylene | |
5 Pack | |
0.368 in. orifice | |
Reducing connector | |
30 psi (2 bar) |