missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Graduated Beakers

Product Code. 10246391
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 6
This item is not returnable. View return policy

Product Code. 10246391

Brand: Hirschmann™ 7600297

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Facilitates precise and easy pouring in the laboratory. Hirschmann Instruments™ Polypropylene Graduated Beakers provide excellent chemical resistance.

  • Polypropylene construction
  • With spout
  • Translucent
  • Moulded, blue graduation

Specifications

Color Translucent
Capacity (Metric) 5000 mL
Material Polypropylene
Height (Metric) 270mm
Increments 100mL
Type Beaker
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.