missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Polypropylene Freezer Boxes for Centrifuge Tubes, 17 mm Diameter

Product Code. 15250584 Shop All TENAK Products
Click to view available options
Color:
Clear
Green
Red
Yellow
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 15250584

Brand: Tenak™ TE22394

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Freezer Box designed to hold Falcon™ tubes in ULT freezers.

  • Made of polypropylene
  • Can be used in temperatures as low as -90°C
  • Autoclavable at +121°C for 20 minutes
  • 15 mL tube size

Specifications

Autoclavable Autoclavable
Color Yellow
Holds 25 x 15 mL Centrifuge Tubes
Material Polypropylene
For Use With (Equipment) Falcon™ Tubes
Temperature (Metric) Range As low as -90°C
Dimensions (L x W x H) 130 x 130 x 130 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.