missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Analytical Funnel

Product Code. 13168139
Click to view available options
Diameter (Metric)Top:
30mm
50mm
Length (Metric) Overall:
45mm
85mm
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 13168139

Brand: Hirschmann™ 7750101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transfer chemical samples. Hirschmann™ Polypropylene Analytical Funnels are perfect for use in Analytical Chemistry application. Funnels feature a long narrow stem which makes them ideal for use with liquids.

  • Polypropylene
  • Transparent

Specifications

Diameter (Metric)Top 30mm
Diameter (Metric) Stem 1.5mm
Material Polypropylene
Length (Metric) Stem 25mm
Length (Metric) Overall 45mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.