missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Reducing Connector Barbed Fitting, HDPE

Product Code. p-8001223
Change view
Click to view available options
For Use With:
1/2 x 1/4 in. tubing I.D.
1/4 x 3/16 in. tubing I.D.
3/8 x 1/4 in. tubing I.D.
5/8 x 1/2 in. tubing I.D.
5/8 x 3/8 in. tubing I.D.
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
11820220 1/2 x 1/4 in. tubing I.D. Pack of 10
11810220 3/8 x 1/4 in. tubing I.D. Pack of 10
11800220 1/4 x 3/16 in. tubing I.D. Pack of 10
11850220 5/8 x 1/2 in. tubing I.D. Pack of 10
11840220 5/8 x 3/8 in. tubing I.D. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11820220 Supplier Masterflex™ Supplier No. 3062238

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Combine these simple, economical HDPE reducing connector with flexible tubing for use in your low-pressure applications (generally less than 30 psi). HDPE Reducing Connector Barbed Fittings slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.

  • Designed for quick and easy assembly without tools
  • Very Good chemical resistance
  • Temp range: - 53 to 65°C
  • Sterilize by ethylene oxide

Specifications

Material Polyethylene
For Use With 1/2 x 1/4 in. tubing I.D.
Packaging Quantity 10 Pack
Product Type Barbed Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.