missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal-Transfer Printable Labels

Product Code. 13039272
Change view
Click to view available options
Dimensions (L x W):
25.4 x 50.8 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
13039272 25.4 x 50.8 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13039272 Supplier Brady™ Supplier No. 031330
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL and CSA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

  • Printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL and CSA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognised
Description IP™ Enabled Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic
Coating Powder
Color White
Finish Gloss
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Asset tracking, Barcode labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-17-483-3
No. per Pack 3000 Labels/Roll
Quantity 3000 Pk.
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.4 x 50.8 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Printable Area 50.80 mm
Height (English) 1 in
Height (Metric) 25.40 mm
Alternate Part Number THT-7-483-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.