missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PMP Low Form Graduated Beakers with Embossed Scale

Catalog Number 15307874
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
1000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Clear PMP construction. Beaded rim and spout offer pouring ease and prevent spilling.

  • Clear PMP (Polymethylpentene)
  • Embossed graduations, beaded rim and spout
  • Adheres to ISO 7056
  • Autoclavable (121°C)
Color Clear
Capacity (Metric) 50 mL
Material PMP
Includes Beaded Rim with Spout
Increments 10 mL
Quantity 4 Pk.
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Embossed Scale
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'