missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ PMP Griffin Beakers with Red Graduations
Description
- PMP
- Crystel clear
- Printed red scale
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 133 mm |
| Capacity (Metric) | 2000 mL |
| Material | PMP |
| Height (Metric) | 183 mm |
| Increments | 200 mL |
| Quantity | 6/Pack |
| Type | Beaker |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?