missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ PMP Beakers With Red Graduations
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Griffin style beakers
- Glass-clear PMP (polymethylpentene)
- Printed red graduations
- Cleaning over 60°C should be avoided to protect printing
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 150 mL |
| Material | PMP |
| Type | Beaker |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction