missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PharMed™ Ismaprene Standard Tubing

Product Code. 10266852
Change view
Click to view available options
Tubing Size:
2.4mm I.D., 5.6mm O.D.
Unit Size:
1 roll
Product Code. Tubing Size unitSize
10266852 2.4mm I.D., 5.6mm O.D. 1 roll
1 options
This item is not returnable. View return policy

Product Code. 10266852

Brand: Ismatec™ SC1006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal tubing for pharmaceutical and medical applications and foodstuffs. Ismatec™ PharMed™ Ismaprene Standard Tubing is well suited for cell culture and tissue culture work.

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.

Specifications

Certifications/Compliance FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51)
Autoclavable Autoclavable
Material PharMed Ismaprene
Overall Length (Metric) 7.5 m
Thickness (Metric) 1.6 mm
For Use With (Application) Pharmaceutical, medical, foodstuffs
Min. Operating Temperature (Metric) -60°C
Tubing Size 2.4mm I.D., 5.6mm O.D.
Gas Permeability CO2 1200, 02 200, N2 80
Color Beige
Vacuum Level Excellent
Max. Operating Temperature (Metric) 135°C
Product Type Standard Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.