missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ pH Electrode with Matching Pin for Continuous Flow-thru Monitoring
Click to view available options
Length (Metric):
5 m Cable
Unit Size:
Each
Description
In order to reduce normal contamination coming from industrial use, this electrode combines a polymer reference and double junction technology. With this technology, no refilling is required and the electrode can be used in samples such as organic compounds, proteins and heavy metals. In addition, the pH electrode uses a.
- Perfect for continuous flow-thru monitoring in galvanic baths and industrial wastewater applications
- pH electrode with exclusive annular PTFE membrane junction minimizes clogging
- BNC connector enables connection to any pH meter quickly and easily
- 1/2 in. NPT external thread for in-line installation
- Operating limits of -5 to 80*deg;C (23 to 176°F) and pressure up to 6 bar (87 psi)
Specifications
Specifications
| Connector Types | BNC, 1/2 in. NPT external thread |
| Type | pH Electrode with Matching Pin |
| For Use With (Application) | Continuous flow-thru monitoring in galvanic baths and industrial wastewater applications |
| Length (English) | 16 ft. Cable |
| Length (Metric) | 5 m Cable |
| Material | Glass body, PEI sleeve, PTFE membrane |
| Temperature (English) Range | 23°F to 176°F |
| Temperature (Metric) Range | -5°C to +80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction