missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Penicillin-Streptomycin (100x), Sterile, MedChemExpress
Click to view available options
Quantity:
10 mL
100 mL
Unit Size:
100mL
10mL
Description
MCE Penicillin-Streptomycin (100x), Sterile is used to prevent bacterial contamination of cell culture due to their effective combined action against gram-positive and gram-negative bacteria.
Specifications
Specifications
| Chemical Name or Material | Penicillin-Streptomycin (100x), Sterile |
| Physical Form | Liquid |
| Color | Colorless |
| Quantity | 100 mL |
| Purity Grade Notes | Research |
| Grade | Research |
Research purposes only
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction