missing translation for 'onlineSavingsMsg'
Learn More
Learn More
p-Toluenesulfonic Acid, Monohydrate , MP Biomedical
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 g
100 g
Unit Size:
100g
10g
Description
- p-Toluenesulfonic acid monohydrate has been used as a reducing agent for the reductive amination of ketones and aldehydes
- In the presence of p-Toluenesulfonic acid monohydrate novel deazaflavin-cholestane hybrid compounds have been synthesized in a condensation reaction
- 2-Phenylethyl alpha-glucoside has also been synthesized in the presence of p-Toluenesulfonic acid monohydrate
Specifications
Specifications
| Melting Point | 97°C to 107°C |
| Color | White |
| Density | 1.23 to 1.24g/cm³ at 20 °C (Lit.) |
| Packaging | Glass |
| Quantity | 10 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction